
USB TYPE-C MULTI-MONITOR ADAPTER DRIVES DUAL 1080P 60HZ OR 4K 30HZ HDMI DISPLAYS
Mfr # MSTCDP122HD
Zoro # G314882382
product price:Â $61.69
/eaKey Features
Length
2.4 in
Environmentally Friendly
Yes
Number of HDMI Outputs
2
USB
Yes
HDMI Out
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSTCDP122HD
Zoro #
G314882382
UPC #
65030866491
Country of Origin
China
Dimensions
Length
2.4 in
Height
0.5 in
Width
2.3 in
Details
Environmentally Friendly
Yes
Number of HDMI Outputs
2
USB
Yes
HDMI Out
Yes
Maximum Video Resolution
3840 x 2160
Package Contents
USB-C to HDMI Multi-Monitor Splitter - 2-Port MST Hub, (1) Quick-Start Guide
Item
Signal Splitter
Material
Plastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.