Zoro Homepage

USB VGA KVM CONSOLE EXTENDER OVER CAT5

  • Mfr # SV565UTPUL

  • Zoro # G316424399


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Environmental Certification
EU RoHS
Number of VGA Ports
2
Number of USB Ports
4
KVM Technology
Analog
Power Consumption
18 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV565UTPUL
Zoro #
G316424399
UPC #
65030839259
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Width
6.20 in
Receiver Depth
2.80 in
Receiver Height
0.80 in
Transmitter Depth
2.80 in
Transmitter Height
0.80 in
Receiver Width
6.20 in

Details

Environmental Certification
EU RoHS
Number of VGA Ports
2
Number of USB Ports
4
KVM Technology
Analog
Power Consumption
18 W
Number of Local Users Supported
1
VGA
Yes
Network (RJ-45)
Yes
Graphic Mode
WUXGA
USB
Yes
Item
KVM Console/Extender
Connectivity Technology
Wired
Max. Resolution
1920 x 1200
End of Life Manual Availability
Yes
Mount Type
Rack-mountable, Desktop
Maximum Operating Distance
984.25 ft
Input Voltage Range
110V AC to 240V AC
Number of Network (RJ-45) Ports
2
Standards
CE, FCC
Input Voltage
120 V AC, 240 V AC
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Color
Black
Number of Remote Users Supported
1
Package Contents
2 x KVM Extenders (1x Local, 1x Remote) , 2 x 2n1 USB VGA KVM Cables , 1 x Rubber Feet , 1 x Universal power adapter: comes ready for NA/EU/UK only when you buy in NA/EU/UK; comes ready for Australia and New Zealand only when you buy in Australia and New Zealand , 1 x User Manual
Number of Computers Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.