
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBAUBSCHM
Zoro #
G7149598
UPC #
65030863285
Country of Origin
China
Dimensions
Length
1.74 in
Width
0.4 in
Height
0.73 in
Details
Includes
mobile charge and sync diagnostic kit, 8in micro-USB Cable, instruction manual
Description
Monitor how well your phone and tablet are charging as well as your device's current and voltage consumption - USB Voltage Tester / USB Fast Charge Adapter / USB Voltage Monitor / USB Current Monitor / Current and Voltage LCD Display and LED Light / USB Voltage and Current Meter with Micro-USB Cable - Test the voltage and current consumption of your Apple and Android devices - Fast charge your tablet and smartphones from your computer or laptop USB port
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.