Shop STARTECH.COM
See all product information
Create Account
(USB2C5C4M) Connector Cables
- Mfr # USB2C5C4M
- Zoro # G116423349
product price:Â
$
25.79
/ea
Key Features
End 1 Connection Type
USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Jacket Material
Polyvinyl Chloride
Cable Type
USB-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB2C5C4M
- Zoro #
- G116423349
- UPC #
- 65030869935
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type C - Male
- End 2 Connection Type
- USB 2.0 Type C - Male
- Color
- Black
- Jacket Material
- Polyvinyl Chloride
- Cable Type
- USB-C
- Features
- Charging
- Connector Plating
- Nickel
- Connector Gender on First End
- Male
- Connector on First End Details
- 1 x 24-pin USB 2.0 Type C - Male
- Compatibility
- Google Chromebook Pixel
- Data Transfer Speed
- 480-Mbit/s
- Connector on Second End Details
- 1 x 24-pin USB 2.0 Type C - Male
- Connector Gender on Second End
- Male
- Environmental Compliance
- Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
- Shielding
- Yes
- Device Supported
- Chromebook, Docking Station, Wall Charger, Computer, Car Charger, Notebook, MacBook, Power Bank
- Wire Gauge
- 24/26 AWG
Dimensions
- Overall Length
- 13.12 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.