USB4 DOCKING STATION, USB-C 40GBPS, DUAL VIDEO HDMI, UP TO 2X 4K 60HZ 4:4:4 (RGB

  • Mfr # 155NA-USB4-DOCK

  • Zoro # G222445105


product price: $255.99
/ea
Free Shipping & Returns

Key Features

USB Type-C Detail
1 x USB Type-C 10Gbps, 1x USB-C 5Gbps
Maximum Power Supply Wattage
180 W
Color
Gray
Supported Resolutions
7680 x 4320, 3840 x 2160
HDMI Version
2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155NA-USB4-DOCK
Zoro #
G222445105
UPC #
65030909174
Country of Origin
Malaysia

Dimensions

Length
3.8 in
Width
8.30 in
Height
1.30 in

Details

USB Type-C Detail
1 x USB Type-C 10Gbps, 1x USB-C 5Gbps
Maximum Power Supply Wattage
180 W
Color
Gray
Supported Resolutions
7680 x 4320, 3840 x 2160
HDMI Version
2.1
HDMI
Yes
Connectivity Technology
Wired
Security Slot Type
Kensington Security Slot
Power Source Type
Power Adapter
Item
Docking Station
Kensington Security Slot
Yes
Interfaces
USB4
Includes
155NA-USB4-DOCK 1 x 3 ft [1 m] USB4 Host Cable 1 x Universal Power Adapter (North America) 1 x Quick-Start Guide
Features
Power Delivery Pass-through
USB Type-C
Yes
Number of Displays Supported
2
Number of USB 3.2 Gen 2 Type-A Ports
2
USB Power Delivery
100W
Number of USB Type-C Ports
2
Maximum Data Transfer Rate
5-GB/s
Number of USB 3.2 Gen 1 Type-A Ports
1
For Use With
Compatible Devices: Thunderbolt 4 Notebooks USB4 Notebooks
USB Charging Port
6
Compatible Devices
Tablet, Smartphone, Monitor, Notebook
Number of HDMI Outputs
2
Screen Mode Supported
8K, 4K @ 120Hz, 4K @ 60Hz, 4K, 8K @ 30Hz
Mounting
Desktop
USB Type-A
Yes
Thunderbolt
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Management Features
Wake-on-LAN, PXE Boot, MAC Address Pass-through
Operating System
ChromeOS, Windows 10, Windows 8, Windows 11 (64-bit), Windows 7
Network (RJ-45)
Yes
Number of RJ-45 Ports
1
Charging Capability
Yes
Number of USB Type-A Ports
4

Description

) OR 2X 4K 120HZ 4:2:2, MULTI-MONITOR DOCK, 6X USB, 2.5GBE, 100W PD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.