Zoro Homepage

USB4 M.2 NVMe Enclosure, 40Gbps, External USB-C/Thunderbolt NVMe SSD Enclosure

  • Mfr # 1USB4-NVME-ENCLOSURE

  • Zoro # G821724540


product price: $127.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1USB4-NVME-ENCLOSURE
Zoro #
G821724540
UPC #
065030907248
Country of Origin
Viet Nam

Description

Turn your PCIe M.2 NVMe SSD into a fast and highly portable USB-C external storage solution. This NVMe enclosure supports USB4 (40Gbps), delivering read/write speeds up to 3,800 MB/s. Ideal for power users handling large media files, managing data across devices, or performing OS imaging, data recovery, and disk management. Versatile USB-C & Thunderbolt Support Built for current and next-gen storage, this USB4 enclosure connects M-Key or B+M Key M.2 NVMe SSDs (2230/2242/2260/2280) to USB4, Thunderbolt 5/4/3, or USB 3.2 hosts. It supports PCIe Gen 4x4 NVMe drives and offers native, driverless compatibility with Windows, macOS, and Linux. Seamless interoperability with USB-C and Thunderbolt systems makes it ideal for fast backups and high-volume data transfers. Robust Heat Dissipation The anodized aluminum housing features a heatsink-style cover design with a high-efficiency thermal pad to enable passive cooling during sustained workloads. The fanless construction allows for silent operation while maintaining consistent transfer rates during intensive tasks such as disk imaging or data capture. Compact and Durable The USB4 NVMe Enclosure's compact footprint fits comfortably in a technician's toolkit or laptop bag. The rugged aluminum housing not only helps with heat dissipation but also protects the SSD from physical damage during transport or deployment in demanding environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.