
USE CURRENT AND LEGACY SERIAL RS232 DEVICES W/ THIS USB TO SERIAL CABLE - USE TH
Mfr # 1P3FP-USB-SERIAL
Zoro # G315190059
product price: $27.19
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
3 ft
End 2 Connection Type
DB-9 RS-232 Serial - Male
Features
Screw Lock
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1P3FP-USB-SERIAL
Zoro #
G315190059
UPC #
65030894586
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Adapter
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Features
Screw Lock
Connector Gender on Second End
Male
Connector Gender on First End
Male
Operating System Compatibility
Windows Server 2019, Linux 4.15.x+ LTS, macOS Catalina 10.15, Windows Server 2016, Windows 10, macOS Big Sur 11.0, Windows 8.1, Windows 7, Windows 11, ChromeOS, Mac OS X 10.11 EL Capitan, macOS Monterey 12.0, Windows Server 2022, macOS Ventura 13.0
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x 9-pin DB-9 RS-232 Serial - Male
OS Compatibility
macOS Big Sur 11.0, Windows 8.1, Mac OS X 10.11 EL Capitan, macOS Monterey 12.0, Windows Server 2016, Windows Server 2022, Linux 4.15.x+ LTS, macOS Ventura 13.0, Windows Server 2019, Windows 11, macOS Catalina 10.15, Windows 7, Windows 10, ChromeOS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.