Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vesa 75X75/100X100Mm Heavy Duty Single Monitor Arm Supports Display

  • Mfr # ARMSLIM2USB3

  • Zoro # G0117410


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Features
360° Rotation, 90° Rotation, Adjustable, Articulating, Cable Management, Ergonomic, Full Motion, Grommet, Heavy Duty, Pivot, Rotate, Swivel, Tilt, USB Port; Environmentally Friendly
Includes
Lower Arm, Upper Arm, VESA Mount, Tool Clip, Grommet Plate, Grommet Screw, 3mm Hex Key, 6mm Hex Key, M(4) 12mm Screws, M(5) 12mm Screws, Washers.
Max. Load Capacity
17.64 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARMSLIM2USB3
Zoro #
G0117410
UPC #
65030888356
Country of Origin
Unknown

Dimensions

Min. Screen Size Supported
17 in
Max. Screen Size Supported
34 in
Min. Extended Height
10.10"
Height Adjustable
Yes

Details

Color
Black
Material
Aluminum
Features
360° Rotation, 90° Rotation, Adjustable, Articulating, Cable Management, Ergonomic, Full Motion, Grommet, Heavy Duty, Pivot, Rotate, Swivel, Tilt, USB Port; Environmentally Friendly
Includes
Lower Arm, Upper Arm, VESA Mount, Tool Clip, Grommet Plate, Grommet Screw, 3mm Hex Key, 6mm Hex Key, M(4) 12mm Screws, M(5) 12mm Screws, Washers.
Item
Mounting Arm
Max. Load Capacity
17.64 lb
Mounting Pattern
100 x 100, 75 x 75
Number of Displays Supported
1
Device Supported
Curved Screen Display, Flat Panel Display, Monitor

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.