VESA 75X75/100X100MM HEAVY DUTY STEEL DESK MOUNT TRIPLE MONITOR ARM SUPPORTS 3X
- Mfr # ARMTRIO
- Zoro # G714884139
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
4.30 in
Width
55.6"
Weight Capacity
52.80 lb
Height
21.6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARMTRIO
- Zoro #
- G714884139
- UPC #
- 65030867047
- Country of Origin
- China
Dimensions
- Length
- 4.30 in
- Width
- 55.6"
- Height
- 21.6"
- Maximum Screen Size Supported
- 27"
- Height Adjustable
- Yes
- Minimum Screen Size Supported
- 13"
- Min. Screen Size Supported
- 13 in
- Max. Screen Size Supported
- 27 in
Details
- Material
- Steel
- Weight Capacity
- 52.80 lb
- Maximum Load Capacity
- 52.80 lb
- Device Supported
- Monitor, LCD Display, LED Display
- Number of Displays Supported
- 3
- Package Contents
- Environmentally Friendly
- Yes
- Mounting Pattern
- 75 x 75, 100 x 100
- Item
- Mounting Arm
- Includes
- Features
- 360° Rotation, Grommet, Rotate, Durable, Flexible, Ergonomic, Swivel, Cable Management, Tilt, Robust, Heavy Duty, Articulating; Height Adjustable
- Green Environmental Attribute
- Environmentally Friendly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.