VESA MOUNT ADAPTER FOR TABLETS 7.9 TO 12.5IN UP TO 2KG 4.4LB 75X75 100X100

  • Mfr # TABLET-VESA-ADAPTER

  • Zoro # G814920812


product price: $48.39
/ea

Key Features

Material
Plastic, Steel
Compatible With
Apple - iPad Pro 11
Includes
1 x Mounting Adapter, 1 x Weighted Plate, 2 x Keys, 1 x Star Bit Tool, 4 x M4 x 8 Tamper Resistant Screws, 4 x M4 x 10 Tamper Resistant Screws, 4 x Washers, 1 x Quick-Start Guide
Length
6.30"
Features
Anti-theft, Lockable, Spring Loaded Mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TABLET-VESA-ADAPTER
Zoro #
G814920812
UPC #
65030895354
Country of Origin
China

Dimensions

Length
6.30"
Height
1.70"
Width
9.30"
Minimum Screen Size Supported
7.90"
Maximum Screen Size Supported
12.50"

Details

Item
Mounting Adapter
Material
Plastic, Steel
Compatible With
Apple - iPad Pro 11
Includes
1 x Mounting Adapter, 1 x Weighted Plate, 2 x Keys, 1 x Star Bit Tool, 4 x M4 x 8 Tamper Resistant Screws, 4 x M4 x 10 Tamper Resistant Screws, 4 x Washers, 1 x Quick-Start Guide
Features
Anti-theft, Lockable, Spring Loaded Mechanism
Capacity
4.41 lb
Durability
Tamper Resistant
Device Supported
Tablet
VESA Mount Compatible
Yes
Number of Displays Supported
1
Mount Pattern
Universal
Finishing
Black
Mounting Pattern
100 x 100, 75 x 75
Compatibility
Apple - iPad Pro 11

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.