Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VESA Mount - For Docking Station / Hub

  • Mfr # SSPMSVESA

  • Zoro # G816471510


product price: $46.99
/ea

Key Features

Features
Sturdy, Durable
Height
0.13 in
Length
8.41 in
Compatible With
StarTech Docking Stations: DK30C2DPEP, DK30C2DPEPUE, DK30C2DPPD, DK30C2DPPDUE, TB3CDK2DP, TB3CDK2DPUE StarTech USB Hubs: HB31C3A1CS, HB31C4AS, HB31C2A1CGS
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSPMSVESA
Zoro #
G816471510
UPC #
65030882347
Country of Origin
Canada

Dimensions

Height
0.13 in
Length
8.41 in
Width
4.72 in

Details

Features
Sturdy, Durable
Compatible With
StarTech Docking Stations: DK30C2DPEP, DK30C2DPEPUE, DK30C2DPPD, DK30C2DPPDUE, TB3CDK2DP, TB3CDK2DPUE StarTech USB Hubs: HB31C3A1CS, HB31C4AS, HB31C2A1CGS
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Material
Steel
Color
Black
Environmentally Friendly
Yes
Device Supported
Docking Station, Monitor, USB Hub
Mounting Pattern
75 x 75, 100 x 100
Package Contents
1 x VESA Mounting Bracket, 4 x M3-0.5 x 5 mm Countersunk Screws, 4 x M4 x 12 mm Screws, 4 x M4 x 20 mm Screws, 4 x Plastic Spacers, 1 x Quick-Start Guide
Item
Mounting Plate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.