
VGA TO 5 BNC MONITOR CABLE
Mfr # VGABNCMF1
Zoro # G916424898
product price: $15.25
/eaKey Features
Connection A
1 x 15-pin HD-15 - Male
Cable Length
1 ft
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VGABNCMF1
Zoro #
G916424898
UPC #
65030836722
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Connection A
1 x 15-pin HD-15 - Male
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Jacket Material
Polyvinyl Chloride (PVC)
Connection B
5 x BNC Video - Female
Device Supported
PC, Distribution Amplifier, Projector, Video Device, Monitor
Finish
Nickel
Color
Black
Connector Gender on First End
Male
Conductor Material
Copper
Item
Video Cable
Gauge
28 AWG
REACH free of SVHC
Yes
Cable Type
Coaxial
Connector Gender on Second End
Female
Environmentally Friendly
Yes
Standards
CMG Rated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.