
VGA to Cat 5 Extender - Transmitter & Receiver (Discontinued)
- Mfr # ST122UTPAL
- Zoro # G7149162
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST122UTPAL
Zoro #
G7149162
UPC #
65030839242
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.91 in
Width
0.91 in
Length
5.51 in
Details
Color
Black
Includes
Power Adapters, Instruction Manual, Transmitter and Receiver Kit, Sets Mounting Brackets, Grounding Wires
Output Voltage
12 DC
Input Voltage
100 - 240 AC
Material
Aluminum
Product Type
Video Extender Transmitter/Receiver
Description
Video/audio extender - up to 984 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.