Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VGA to Cat 5 Monitor Extender Kit

  • Mfr # ST121UTPEP

  • Zoro # G016478944


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Number of Output Devices Supported
1
Transmitter Width
5.40 in
VGA In
Yes
Standards
CE, FCC
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST121UTPEP
Zoro #
G016478944
UPC #
65030835398
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Width
5.40 in
Transmitter Depth
3.90 in
Receiver Width
5.40 in
Transmitter Height
1 in
Receiver Height
1 in
Receiver Depth
3.90 in

Details

Number of Output Devices Supported
1
VGA In
Yes
Standards
CE, FCC
Color
Black
VGA Out
Yes
Includes
1 x VGA over Cat5 Transmitter, 1 x VGA over Cat5 Receiver, 1 x Installation Bracket (w/ screws), 1 x VGA Cable, 1 x Universal Power Adapter (NA/UK/EU/AUS), 1 x Instruction Manual
Media Type Supported
Twisted Pair
Network (RJ-45)
Yes
Item
Video Extender Transmitter/Receiver
Connectivity Technology
Wired
Number of VGA Outputs
1
Twisted Pair Cable Standard
Category 5e
Number of VGA Inputs
1
Maximum Resolution
1920 x 1200
Number of Network (RJ-45) Ports
2
Number of Input Devices Supported
1
Environmentally Friendly
Yes
Maximum Operating Distance
262.47 ft
Graphic Mode
WUXGA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.