Shop STARTECH.COM
See all product information
Create Account
VGA to HDMI Adapter with USB Audio & Power - Portable VGA to HDMI Converter - 1080p
- Mfr # VGA2HDU
- Zoro # G914936447
product price:Â
$
72.65
/ea
Key Features
Color
Black
Features
Active
Standards
FCC, CE
Connector on First End Details
(1) 15-pin HD-15 - Male, (1) 4-pin USB Type A - Male
Connector Gender on First End
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VGA2HDU
- Zoro #
- G914936447
- UPC #
- 65030854962
- Country of Origin
- China
Details
- Item
- A/V Adapter
- Color
- Black
- Features
- Active
- Standards
- FCC, CE
- Connector on First End Details
- (1) 15-pin HD-15 - Male, (1) 4-pin USB Type A - Male
- Connector Gender on First End
- Male
- Connector Type on First End
- HD-15 - Male, USB Type A - Male
- Connector on Second End Details
- (1) 19-pin HDMI Digital Audio/Video - Female
- Connector Gender on Second End
- Female
- Connector Type on Second End
- HDMI Digital Audio/Video - Female
- End of Life Manual Availability
- Yes
- REACH free of SVHC
- Yes
- Environmentally Friendly
- Yes
- Connection B
- 1 x 19-pin HDMI Digital Audio/Video - Female
- Environmental Certification
- EU RoHS
- Connection A
- 1 x 15-pin HD-15 - Male, 1 x 4-pin USB Type A - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.