
VGA Video Extender Receiver over Cat 5
Mfr # ST121R
Zoro # G916479294
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
1
Color
Black
Receiver Depth
2.60 in
Number of VGA Outputs
2
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST121R
Zoro #
G916479294
UPC #
65030824323
Country of Origin
Taiwan, Province of China
Dimensions
Receiver Depth
2.60 in
Receiver Height
0.80 in
Receiver Width
3.30 in
Details
Number of Network (RJ-45) Ports
1
Color
Black
Number of VGA Outputs
2
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Item
Video Extender Receiver
Maximum Operating Distance
492.13 ft
Includes
VGA Over CAT5 UTP Receiver, 1 x 9V Power Adapter, 1 x Instruction Manual
Number of Output Devices Supported
2
Network (RJ-45)
Yes
Graphic Mode
VGA
Twisted Pair Cable Standard
Category 5
VGA Out
Yes
Input Voltage
9 V DC
Maximum Resolution
1024 x 768
Connectivity Technology
Wired
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.