
Wall Mount - For Docking Station / Hub
Mfr # SSPMSUDWM
Zoro # G916471502
product price: $28.09
/eaKey Features
Length
4.70 in
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Material
Steel
Package Contents
1 x Docking Station Mount, 4 x M3 x 5 mm Countersunk Screws, 4 x #5-20 x 5/8" Wood Screws, 1 x Quick-Start Guide
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSPMSUDWM
Zoro #
G916471502
UPC #
65030882323
Country of Origin
Multiple
Dimensions
Length
4.70 in
Width
2.40 in
Height
0.10 in
Details
Item
Mounting Plate
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Material
Steel
Package Contents
1 x Docking Station Mount, 4 x M3 x 5 mm Countersunk Screws, 4 x #5-20 x 5/8" Wood Screws, 1 x Quick-Start Guide
Environmentally Friendly
Yes
Compatible With
StarTech Docking Stations: DK30C2DPEP, DK30C2DPEPUE, DK30C2DPPD, DK30C2DPPDUE, TB3CDK2DP, TB3CDK2DPUE StarTech USB Hubs: HB31C3A1CS, HB31C4AS, HB31C2A1CGS
Device Supported
USB Hub, Docking Station
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.