Zoro Homepage

WALL-MOUNT SERVER RACK FOR RACKMOUNT EQUIPMENT - SMALL DATA RACK FEATURES A DESI

  • Mfr # RK616WALM

  • Zoro # G814908902


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Material
Steel Mesh, Steel
Width
23.6 in
Depth
17.7 in
Height
14.6 in
Rack Depth
14.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK616WALM
Zoro #
G814908902
UPC #
65030870047
Country of Origin
China

Dimensions

Width
23.6 in
Depth
17.7 in
Height
14.6 in
Rack Depth
14.80 in
Rack Height
6U

Details

Item
Rack Cabinet
Material
Steel Mesh, Steel
Rack Type
Enclosed Cabinet
Package Contents
1 x Wall-Mount Enclosure, 1 x 1U Shelf, 1 x Roll of Hook-And-Loop Fastener, 24 x 12-24 Cage Nuts, 24 x 12-24 Screws, 2 x Door Keys, 2 x Side Panel Keys, 1 x Instruction Manual
Environmentally Friendly
Yes
Maximum Weight Capacity
198.42 lb
Features
Adjustable Mounting Rails, Vented, Cable Management
Rack Post Quantity
2
Application
Server, Patch Panel, LAN Switch
Assembly
Not Required
Color
Black
Mounting
Wall
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Form Factor
Wall Mountable
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.