
Wall Mount Workstation 34in VESA Monitor
Mfr # WALLSTSI1
Zoro # G716472020
product price: $619.99
/ea
Free Shipping & Returns
Key Features
Maximum Screen Size Supported
30 in
Width
26.90 in
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WALLSTSI1
Zoro #
G716472020
UPC #
65030879873
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Screen Size Supported
30 in
Width
26.90 in
Height
48.40 in
Length
29.20 in
Height Adjustable
Yes
Details
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Color
Silver
Device Supported
Monitor, Mouse, Keyboard
Mounting Pattern
75 x 75, 100 x 100
Material
Aluminum, Plastic, Steel
Item
Wall Mount
REACH free of SVHC
Yes
Features
Pivot, Swivel, Cable Management, Extendable Arm, Tilt
Number of Displays Supported
1
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Package Contents
Maximum Load Capacity
19.84 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.