Zoro Homepage

Wall Mount Workstation, Full Motion Sit Stand Desk w/ Height Adjustable VESA Monitor Arm &

  • Mfr # WALL-WORKSTATION-S

  • Zoro # G316472000


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Package Contents
1 x Wall Mount, 1 x Keyboard Tray, 1 x Column, 1 x VESA Monitor Mount, 1 x Wall Plate, 2 x Adhesive Strips, 4 x Mounting Screws, 4 x Concrete Anchors, 1 x 6mm Hex Key, 1 x 5mm Hex Key, 1 x 2.5mm Hex Hey, 1 x M6x8mm Screw, 4 x M4x10 mm Screws, 4 x M6x12mm Screws, 3 x M6x10mm Screws, 1 x M8x20mm Screw, 1 x Socket Driver, 1 x Metal Washer, 1 x Plastic Washer, 1 x User Manual
Maximum Load Capacity
17.64 lb
Number of Displays Supported
1
Material
Aluminum, Steel
Mounting Pattern
100 x 100, 75 x 75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALL-WORKSTATION-S
Zoro #
G316472000
UPC #
65030894531
Country of Origin
Taiwan, Province of China

Dimensions

Width
26.30 in
Length
37.60 in
Height Adjustable
Yes
Height
36.50 in
Maximum Screen Size Supported
32 in
Minimum Screen Size Supported
27 in

Details

Package Contents
1 x Wall Mount, 1 x Keyboard Tray, 1 x Column, 1 x VESA Monitor Mount, 1 x Wall Plate, 2 x Adhesive Strips, 4 x Mounting Screws, 4 x Concrete Anchors, 1 x 6mm Hex Key, 1 x 5mm Hex Key, 1 x 2.5mm Hex Hey, 1 x M6x8mm Screw, 4 x M4x10 mm Screws, 4 x M6x12mm Screws, 3 x M6x10mm Screws, 1 x M8x20mm Screw, 1 x Socket Driver, 1 x Metal Washer, 1 x Plastic Washer, 1 x User Manual
Maximum Load Capacity
17.64 lb
Number of Displays Supported
1
Material
Aluminum, Steel
Item
Wall Mount
Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes
Device Supported
Handheld Scanner, Monitor, Workstation
Features
360° Rotation, Keyboard Tray, 35°/-5° Tilt, 90° Tilt, Foldable, +/- 90° Swivel, Spring Arm, Full Motion, Pivot, Handle, Adjustable Tension, Articulating, Ergonomic, Cable Management, ±35° Tilt, Retractable
Color
Silver

Description

Wall Mount Workstation, Full Motion Sit Stand Desk w/ Height Adjustable VESA Monitor Arm & Keyboard Tray, Ergonomic Wall Mounted Computer Workstation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.