Shop STARTECH.COM

Wall Mount Workstation, Up To 32" Monitor, Articulating Arms, With PC Bracket

  • Mfr # 2PASTSC-WALL-MOUNT
  • Zoro # G621724559

product price: 
$
997.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2PASTSC-WALL-MOUNT
Zoro #
G621724559
UPC #
065030899475
Country of Origin
Taiwan, Province of China

Description

Mount this Wall Mount Workstation to create an ergonomic sit-stand desk setup for areas with limited space for a traditional desk. Use in offices, warehouses, (animal) clinics, or other limited space locations. The spring-assisted arms allow height adjustment to suit different users and maximize ergonomic positioning. Height Adjustment with One Smooth Motion The mechanical springs in the monitor and keyboard arms enable independent toolless height adjustment of up to 12.4in (31.5cm) with effortless one-touch motion. For additional adjustments, reposition the arms along the wall track (2.8ft / 88cm) for a different height range. Optimal Adjustability The VESA monitor mount supports a single standard 27" or 32" ultrawide monitor weighing up to 22lb (10kg) with 75x75 or 100x100 VESA mounting patterns. The monitor mount tilts +90°/ -20°, +/-90° swivels, and rotates up to 360° to accommodate vertical and horizontal monitor orientations. The monitor arm extends 24.1in (61.3cm) from the wall, while the keyboard tray extends 33.5in (85.3cm) away from the wall. Keyboard and Mouse Trays The workstation features a large keyboard tray (17.6x8.1in / 44.9x20.7cm) and a retractable ambidextrous mouse tray (8.5x8.4in / 21.7x21.3cm) that slides in and out of the keyboard tray to suit right and left-handed users. The mouse tray and wrist rest are removable enabling for frequent cleaning of all high-touch surfaces making it ideal for a shared workstation. Free up additional floor space when the workstation is not in use by folding the workstation flush with the wall. Use the hook-and-loop strips to secure the keyboard to its tray and store the mouse in the dedicated holder. Desktop Computer Wall Mount Optimize the workspace by mounting the desktop computer case to the wall under the keyboard tray with the included bracket (part 2NS-CPU-WALL-MOUNT). Enjoy unobstructed access to drive bays, peripheral ports, and wiring with the open design of the PC holder. Included spacers ensure a snug fit with different CPU tower sizes ranging from 1.9 to 7.8in (50 to 20cm) for most Small Form Factor (SFF) computers. For a neat and organized setup consider a wall cable management solution, part CBMWD3816 (sold separately).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.