Shop STARTECH.COM
See all product information
Create Account
VESA 75X75/100X100 DESK MOUNT DUAL MONITOR ARM SUPPORTS DISPLAYS UP TO 32 INCH
- Mfr # ARMDUAL2
- Zoro # G414884132
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Height
5.8 in
Length
35.9 in
Width
21.6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARMDUAL2
- Zoro #
- G414884132
- UPC #
- 65030884150
- Country of Origin
- China
- Color
- Black
- Material
- Steel
- Weight Capacity
- 35.27 lb
- Number of Displays Supported
- 2
- Device Supported
- Monitor
- Mounting Pattern
- 100 x 100, 75 x 75
- Maximum Load Capacity
- 35.27 lb
- Item
- Desk Mount
Dimensions
- Height
- 5.8 in
- Length
- 35.9 in
- Width
- 21.6"
- Maximum Screen Size Supported
- 32"
- Max. Screen Size Supported
- 32 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.