Shop STARTECH.COM
See all product information
Create Account
(WALLMOUNT4) Mounting Kit
- Mfr # WALLMOUNT4
- Zoro # G510153392
product price:Â
$
77.45
/ea
Key Features
Material
Steel
Width
19.60 in
Depth
13.78 in
Height
7.20 in
Load Capacity
44.20 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WALLMOUNT4
- Zoro #
- G510153392
- UPC #
- 65030887854
- Country of Origin
- China
- Item
- Wall Mount
- Material
- Steel
- Load Capacity
- 44.20 lb
- Device Supported
- Rack, Patch Panel, Network Equipment, Switch
- Features
- Durable, Sturdy, Cable Management
- Includes
- Wall Mounting Bracket for Patch Panel, M6 Screws, M6 Cage Nuts, M6 Plastic Cup Washers, Plastic Wall Anchors, M5-25 Flat-head screws
- Color
- Black
- Maximum Load Capacity
- 44.20 lb
- Environmental Certification
- EU RoHS
- Environmentally Friendly
- Yes
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
- Package Contents
- Wall Mounting Bracket for Patch Panel, M6 Screws, M6 Cage Nuts, M6 Plastic Cup Washers, Plastic Wall Anchors, M5-25 Flat-head screws
- REACH free of SVHC
- Yes
- End of Life Manual Availability
- Yes
Dimensions
- Width
- 19.60 in
- Depth
- 13.78 in
- Height
- 7.20 in
- Length
- 13.80 in
Description
Startech WALLMOUNT4 - 4U wall mount rack 19 inch wide has a max. mounting depth of 13.78 35 cm and a max. weight capacity of 44lbs 20kg - Wall mounted patch panel bracket for networking equipment has pre-drilled holes 16 apart for standard drywall framework - Incl. anchors/screws to install bracket to the wall, Incl. equipment mounting hardware - Durable wallmount rack made of cold rolled steel - Rear cable routing access to organize cables in network closet/server room
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.