WI-FI 6E PCIE NETWORK CARD WITH BLUETOOTH 5.3, MAGNETIC ANTENNA BASE WITH 3.6FT CABLES,

  • Mfr # PAX2235-WIFI-6E-CARD

  • Zoro # G416440763


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
UNII Maximum Frequency
6 GHz
Card Height
Low-profile
Height
0.7 in
Wireless Transmission Speed
5.25-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAX2235-WIFI-6E-CARD
Zoro #
G416440763
UPC #
65030902595
Country of Origin
China

Dimensions

Card Height
Low-profile
Height
0.7 in
Width
2.4 in

Details

Environmentally Friendly
Yes
UNII Maximum Frequency
6 GHz
Wireless Transmission Speed
5.25-Gbit/s
UNII Band
Yes
Host Interface
PCI Express x1
Wi-Fi Generation
Wi-Fi 6E
ISM Maximum Frequency
2.40 GHz
Device Supported
Desktop Computer
Bluetooth Standard
Bluetooth 5.3
Form Factor
Plug-in Card
Includes
Wi-Fi/Bluetooth Combo Adapter 1 x Magnetic Antenna Stand 1 x Bluetooth Cable 1 x Low-Profile Bracket with 2 x Screws 1 x Quick-Start Guide
Network Band
Tri Band
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Item
Wi-Fi/Bluetooth Combo Adapter
ISM Band
Yes

Description

WI-FI 6E PCIE NETWORK CARD WITH BLUETOOTH 5.3, MAGNETIC ANTENNA BASE WITH 3.6FT CABLES, TRI-BAND 802.11AX, PCI EXPRESS AX5400 WIFI NIC, WINDOWS/LINUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.