Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WI-FI 6E USB ADAPTER/DONGLE, FOR DESKTOP/LAPTOP PC, WIRELESS NIC W/FOLDABLE ANTE

  • Mfr # AX54005A-USB-WIFI-6E

  • Zoro # G821708618


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Includes
Wi-Fi Adapter 1 x Magnetic Stand with Attached USB Extension Cable 1 x Quick-Start Guide
Wireless Transmission Speed
5.27-Gbit/s
UNII Band
Yes
Wi-Fi Generation
Wi-Fi 6E
ISM Maximum Frequency
2.40 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX54005A-USB-WIFI-6E
Zoro #
G821708618
UPC #
65030908443
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.6 in
Width
1.5 in

Details

Includes
Wi-Fi Adapter 1 x Magnetic Stand with Attached USB Extension Cable 1 x Quick-Start Guide
Wireless Transmission Speed
5.27-Gbit/s
UNII Band
Yes
Wi-Fi Generation
Wi-Fi 6E
ISM Maximum Frequency
2.40 GHz
Network Band
Tri Band
Device Supported
Wireless Router, Notebook, Desktop Computer
ISM Band
Yes
Wireless LAN Standard
IEEE 802.11b/g/n/ac/ax
UNII Maximum Frequency
6 GHz
Host Interface
USB 3.2 (Gen 1) Type A
Form Factor
Compact
Item
Wi-Fi Adapter

Description

NNA, WIFI ADAPTER SUPPORTS 802.11 B/G/N/AC/AX, 2.4/5/6 GHZ NETWORKS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.