
Wireless Bluetooth Audio Receiver with NFC and Wolfson DAC (Discontinued)
- Mfr # BT2A
- Zoro # G7148995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT2A
Zoro #
G7148995
UPC #
65030852012
Country of Origin
China
Dimensions
Width
3.31 in
Length
3.03 in
Height
1.02 in
Details
Material
Plastic
Input Voltage
100 - 240 AC
Includes
Bluetooth Audio Receiver, Universal Power Adapter (NA/UK/EU), 3.5mm Audio Cable (M/M), User manual, RCA Breakout Cable, USB power cable
Output Voltage
5 DC
Connector Type
Bluetooth Class 2.0 to Toslink (SPDIF, Optical)|3.5 mm Mini-Jack (3 Position)
Description
STREAM YOUR FAVORITE MUSIC: With this Bluetooth audio receiver, you’ll be able to stream and enjoy audio from Bluetooth-equipped mobile devices to your A/V equipment, with automatic NFC pairing. - SAVE THE UPGRADING COSTS: This Bluetooth aux adapter enables you to transform your existing home theater, speaker or stereo equipment into a BT-enabled device, helping to save the cost of replacing or upgrading your current equipment. - NFC SUPPORT: With support for NFC, you’ll easily be able to pair your devices, as well as quickly switch between audio outputs using this 3.5 mm jack Bluetooth adapter. - HIGH-QUALITY AUDIO: Experience clear and distortion-free audio with the built-in Wolfson DAC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.