Zoro Homepage
This item is Discontinued.
Startech.Com Wireless HDMI Extender - 20m - HDMI Wireless Adapter - 1080p ST121WHDS

Wireless HDMI Extender - 20m - HDMI Wireless Adapter - 1080p (Discontinued)

  • Mfr # ST121WHDS
  • Zoro # G5570197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST121WHDS
Zoro #
G5570197
UPC #
65030865531
Country of Origin
China

Dimensions

Length
3.54 in
Height
0.63 in
Width
2.2 in

Details

Max. Resolution
1920x1080 (60 Hz)
Includes
wireless transmitter, wireless receiver, USB power cables, quick-start guide, universal power adapters (NA, EU, UK), adhesive mounting strips, vertical stands
Input Voltage
100 - 240 AC
Connector Type
HDMI (19 pin) to HDMI (19 pin)
Output Voltage
5 DC
Product Type
Video Extender Transmitter/Receiver

Description

Wirelessly extend your HDMI video signal to a remote display - Works with HDMI video source devices like computers Blu-ray players & TV set top boxes - Works with HDMI televisions monitors or projectors - Supports resolutions up to 1080p - Wireless HDMI / HDMI wireless / Wireless Extender / Wireless HDMI cable / Wireless HDMI adapter / Wireless HDMI transmitter and receiver - Hassle-free wireless video with no software configuration - Save time with no cabling infrastructure required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.