Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WRIST REST - SLIDING - ERGONOMIC

  • Mfr # ROLWRSTRST

  • Zoro # G316433391


product price: $16.15
/ea

Key Features

End of Life Manual Availability
Yes
Color
Silver
Features
Smooth, Compact, Contoured, Breathable, Cushioned, Comfortable, Ergonomic, Portable
Material
Mesh Fabric
Environmental Certification
EU RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROLWRSTRST
Zoro #
G316433391
UPC #
65030882354
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
3.80 in

Details

End of Life Manual Availability
Yes
Color
Silver
Features
Smooth, Compact, Contoured, Breathable, Cushioned, Comfortable, Ergonomic, Portable
Material
Mesh Fabric
Environmental Certification
EU RoHS
Durability
Wear Resistant
Item
Wrist Rest
Environmentally Friendly
Yes
REACH free of SVHC
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.