
X4 PCI EXPRESS 3.0 TO M.2 PCIE SSD ADAPTER - M.2 NGFF SSD NVME OR AHCI ADAPTER CARD - X4 PCIE
Mfr # PEX4M2E1
Zoro # G016450841
product price: $30.39
/eaKey Features
Certifications & Standards
FCC, CE
Width
3.1 in
Height
0.2 in
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End of Life Manual Availability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEX4M2E1
Zoro #
G016450841
UPC #
65030865043
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.1 in
Height
0.2 in
Length
5.3 in
Details
Certifications & Standards
FCC, CE
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Item
M.2 NVMe to PCIe Adapter
Color
Red
Body Material
Steel
Environmental Certification
EU RoHS
Package Contents
x4 PCI Express 3.0 to M.2 PCIe NVMe SSD Adapter, 1 x Low-profile Bracket, 1 x Full-profile Bracket (Pre-installed), 1 x SSD Standoff and Installation Screw, 1 x Quick Start Guide
Description
X4 PCI EXPRESS 3.0 TO M.2 PCIE SSD ADAPTER - M.2 NGFF SSD NVME OR AHCI ADAPTER CARD - X4 PCIE EXPANSION BAY ADAPTER - SUPPORTS 'M'KEY M.2 PCIE SSD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.