Zoro Homepage

Chemical Overalls

  • Mfr # 072-4354-0005

  • Zoro # G9517025


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Size
Universal
Material
HiGlo
Closure Type
Snaps
Liquid Dispersal Type
Splash, Spray
Packaging
Individually Packaged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
072-4354-0005
Zoro #
G9517025
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Overall Length
30 in

Details

Item
Chemical Resistant Coveralls
Material
HiGlo
Closure Type
Snaps
Liquid Dispersal Type
Splash, Spray
Packaging
Individually Packaged

Description

Chemical Coveralls, Closure Type Snaps, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Liquid Dispersal Type Splash, Spray, Material HiGlo, Named Size Universal, Overall Length 30 in, Packaging Individually Packaged, Product Type Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.