Shop STATE INDUSTRIES
Create Account
9007884005 H20 Electronic Valve Natural Gas
Mfr # 9007884005
Zoro # G803980421
product price:Â $209.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9007884005
- Zoro #
- G803980421
- UPC #
- 20363173050
- Country of Origin
- China
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- This product adds a great value
- Product Type: Control Valve Thermostat Water Heater
- Type:
- Natural Gas
- Dimensions: 7.75" H x 11.75" W x 7.25" L
- Weight: 2.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.