Zoro Homepage

Dissipative Table Mat, Gray, Rubber, L 40ft

  • Mfr # 8385DGYR1740

  • Zoro # G313038544


product price: $901.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Thickness
0.08 in
Material
Rubber
Includes
(2) 0.4in Female Snaps
Standards
ANSI/ESDA S20.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8385DGYR1740
Zoro #
G313038544
UPC #
030387517402
Country of Origin
United States

Dimensions

Thickness
0.08 in
Overall Width
17 in
Overall Length
40 ft

Details

Item
Dissipative Table Mat
Color
Gray
Material
Rubber
Includes
(2) 0.4in Female Snaps
Standards
ANSI/ESDA S20.19
Features
2-Layer Construction
Product Type
Dissipative Table Mat
Resistance Rating - Maximum
1,000,000,000 ohm

Description

Dualmat .08 Dissipative ESD Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.