Zoro Homepage

Dissipative Table Mat, Gray, Rubber, L 40ft

  • Mfr # 8385DGYR2440

  • Zoro # G613038510


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Thickness
0.08 in
Material
Rubber
Features
Conductive Bottom, Dissipative Top, Embossed Surface, UV Additives Provide Color Stability
Standards
ANSI/ESDA S20.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8385DGYR2440
Zoro #
G613038510
UPC #
030387152405
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
0.08 in
Overall Length
40 ft
Cord Length - Maximum
10 ft
Overall Width
2 ft

Details

Item
Dissipative Table Mat
Color
Gray
Material
Rubber
Features
Conductive Bottom, Dissipative Top, Embossed Surface, UV Additives Provide Color Stability
Standards
ANSI/ESDA S20.20
Resistance Rating - Maximum
1,000,000,000 ohm
Product Type
Dissipative Table Mat

Description

Dualmat .08 Dissipative ESD Mat Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.