Zoro Homepage

Dissipative Table Mat, Gray, Rubber, L 40ft

  • Mfr # 8385DGYR3640

  • Zoro # G013038486


product price: $1,668.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Thickness
0.08 in
Material
Rubber
Includes
(2) 0.4in Female Snaps
Standards
ANSI/ESDA S20.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8385DGYR3640
Zoro #
G013038486
UPC #
030387153600
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
0.08 in
Cord Length - Maximum
10 ft
Overall Width
3 ft
Overall Length
40 ft

Details

Item
Dissipative Table Mat
Color
Gray
Material
Rubber
Includes
(2) 0.4in Female Snaps
Standards
ANSI/ESDA S20.20
Features
Conductive Bottom, Dissipative Top, Embossed Surface, UV Additives Provide Color Stability
Product Type
Dissipative Table Mat
Resistance Rating - Maximum
1,000,000,000 ohm

Description

Dualmat .08 Dissipative ESD Mat Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.