Dissipative Table Mat, Gray, Rubber, L 60in
Mfr # 8385DGYM3660
Zoro # G713038687
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Thickness
0.08 in
Material
Rubber
Includes
(2) 0.4in Female Snaps
Features
Conductive Bottom, Dissipative Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8385DGYM3660
Zoro #
G713038687
UPC #
030387136726
Country of Origin
United States
Dimensions
Thickness
0.08 in
Cord Length - Maximum
10 ft
Overall Length
5 ft
Overall Width
3 ft
Details
Item
Dissipative Table Mat
Color
Gray
Material
Rubber
Includes
(2) 0.4in Female Snaps
Features
Conductive Bottom, Dissipative Top
Standards
ANSI/ESD S20.20, RoHS
Product Type
Dissipative Table Mat
Resistance Rating - Maximum
1,000,000,000 ohm
Description
Dualmat Dissipative ESD Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.