Zoro Homepage

MagStack Type C to Type C Cable 3.3 ft. Black

  • Mfr # PUP-0550-3FT-CC

  • Zoro # G622589799


product price: $27.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUP-0550-3FT-CC
Zoro #
G622589799
UPC #
810024000000
Country of Origin
China

Description

Ditch your tangled cables and simplify your organization with the 3.3 ft. MagStack Pro 100W USB-C to USB-C Charge Cable from Statik. Constructed with durable magnetic materials, this cable enables easy stacking, attachment to surfaces, or coiling to avoid messy storage. It offers a power output up to 100W, transfer speeds up to 480 Mb/s, and compatibility with Apple CarPlay and Android Auto. USB-C to USB-C Cable Magnet Infused Cable Sleeve Durable Nylon Exterior Up to 100W Power Output 480 Mb/s USB Transfer Rate Compatible with Apple CarPlay Compatible with Android Auto

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.