Zoro Homepage

Ceramic 11.5-inch Shallow Serving Bowland, Cherry

  • Mfr # 1027981

  • Zoro # G322729884


product price: $74.49
/ea

Key Features

Overall Depth (In.)
3 in
Material
Ceramic
Color
Cherry
Overall Length
11.5 in
Overall Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1027981
Zoro #
G322729884
UPC #
872078037529
Country of Origin
China

Dimensions

Overall Depth (In.)
3 in
Overall Length
11.5 in
Overall Width
11.5 in

Details

Material
Ceramic
Color
Cherry

Description

Versatile bowls for prepping, sharing, serving, mixing and more.Let elegance take shape with the newest additions to our stoneware serveware collection: A versatile 11-inch shallow serving bowl and a set of 2 nestable mixing bowls.The go-to choice for serving, mixing and more, these sophisticated stunners will transform your kitchen and are perfect for casual entertaining or elegant dinner parties.The versatile 11-inch shallow serving bowl features a wide base and low sides perfect for serving sides, plating up pasta, risotto, and brothy stews, and keeping on the counter as a fruit bowl. The nestable mixing bowls feature higher sides for whisking and stirring with less mess. These hardworking bowls can be used to prep ingredients or share snacks at the table. Proof bread, serve hearty salads, mix batter, and portion ingredients for every meal of the day.The elegance and functionality of STAUB ceramics goes from freezer to oven to table. The glass porcelain finish matches all STAUB cast iron to mix perfectly at the table. Oven and broiler safe up to 570 DegF, ceramics can also be used in the microwave and are dishwasher safe, as well as highly scratch, impact, and thermal shock resistant. Vitreous porcelain-enamel finish. Beautiful finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently and retains heat exceptionally well. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 570 DegF. Dishwasher safe. Designed in France.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.