
Ceramic 11.5-inch Shallow Serving Bowland, Dark Blue
Mfr # 1027978
Zoro # G022729832
product price: $74.49
/eaKey Features
Color
Dark Blue
Overall Length
11.5 in
Overall Depth (In.)
3 in
Overall Width
11.5 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1027978
Zoro #
G022729832
UPC #
872078037512
Country of Origin
China
Dimensions
Overall Length
11.5 in
Overall Depth (In.)
3 in
Overall Width
11.5 in
Details
Color
Dark Blue
Material
Ceramic
Description
Versatile bowls for prepping, sharing, serving, mixing and more.Let elegance take shape with the newest additions to our stoneware serveware collection: A versatile 11-inch shallow serving bowl and a set of 2 nestable mixing bowls.The go-to choice for serving, mixing and more, these sophisticated stunners will transform your kitchen and are perfect for casual entertaining or elegant dinner parties.The versatile 11-inch shallow serving bowl features a wide base and low sides perfect for serving sides, plating up pasta, risotto, and brothy stews, and keeping on the counter as a fruit bowl. The nestable mixing bowls feature higher sides for whisking and stirring with less mess. These hardworking bowls can be used to prep ingredients or share snacks at the table. Proof bread, serve hearty salads, mix batter, and portion ingredients for every meal of the day.The elegance and functionality of STAUB ceramics goes from freezer to oven to table. The glass porcelain finish matches all STAUB cast iron to mix perfectly at the table. Oven and broiler safe up to 570 DegF, ceramics can also be used in the microwave and are dishwasher safe, as well as highly scratch, impact, and thermal shock resistant. Vitreous porcelain-enamel finish. Beautiful finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently and retains heat exceptionally well. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 570 DegF. Dishwasher safe. Designed in France.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.