
Ceramic 16-oz Petite Artichoke Cocotteand, Basil
Mfr # 1003214
Zoro # G022729719
product price: $63.99
/eaKey Features
Overall Width (In.)
3.8 in
Color
Basil
Overall Length (In.)
5.7 in
Overall Depth (In.)
6.2 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1003214
Zoro #
G022729719
UPC #
872078024772
Country of Origin
China
Dimensions
Overall Width (In.)
3.8 in
Overall Length (In.)
5.7 in
Overall Depth (In.)
6.2 in
Details
Color
Basil
Material
Ceramic
Description
Rooted in French culinary heritage, Staub is beloved by professional and home chefs for its exquisite craftsmanship, exceptional performance, and timeless beauty.With its gorgeous Basil porcelain enamel finish and intricate artichoke design, the Staub 16 ounce Petite Artichoke Cocotte is a delightful addition to your spring table. Serve up warm dips, cool salsas, and savory spreads in style.Easily bake and serve gooey artichoke dip in the same dish - this charming ceramic bakeware doubles as a pretty presentation piece. Ceramic evenly distributes heat for perfectly cooked dishes. Plus, the porcelain enamel glaze prevents absorption of moisture during baking, so foods won't dry out.This adorable artichoke effortlessly and elegantly transitions from the oven to the table. It makes a memorable gift for veggie-lovers, farmer's market-goers, and home gardeners. Made of stoneware with a vitreous glass porcelain enamel finish. Stoneware will not absorb moisture, diffuses heat gently and retains heat exceptionally well. Beautiful finish is highly scratch resistant. Transitions from oven to table beautifully. Oven, broiler, and microwave safe up to 572F. Freezer safe with lid. Dishwasher safe. Made in China.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.