Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic 16-oz Petite Tomato Cocotteand, Cherry

  • Mfr # 1004997

  • Zoro # G922729659


product price: $54.39
/ea

Key Features

Overall Length (In.)
7.3 in
Overall Width (In.)
5.8 in
Color
Cherry
Material
Ceramic
Overall Depth (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004997
Zoro #
G922729659
UPC #
872078016111
Country of Origin
China

Dimensions

Overall Length (In.)
7.3 in
Overall Width (In.)
5.8 in
Overall Depth (In.)
3.5 in

Details

Color
Cherry
Material
Ceramic

Description

The Staub Ceramic Tomato Cocotte was created following the resounding success of the Staub Pumpkin. We took our design inspiration from the heirloom Brandywine cultivar, which are considered among the very best tasting tomatoes in the world. A beautiful complimentary piece for the collector, the Staub Ceramic Tomato Cocotte delivers on both the culinary functionality and the oven-to-table elegance you've come to expect from Staub. It is both a festive and functional addition to your stoneware collection. Its porcelain finish and exceptional quality make it the perfect vessel for preparing a wide variety of casseroles, and baked dishes, and makes an elegant and memorable serving piece. Glass porcelain finish. Highly scratch resistant. Dishwasher safe. Oven safe up to 572F. Highly impact and thermal shock resistant. High polished rim won't scratch surfaces. Easy to clean. Made in China.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.