Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic 2-pc Large Universal Bowl Setand, Citron

  • Mfr # 1029631

  • Zoro # G222729861


product price: $59.79
/ea

Key Features

Overall Length
14.2 in
Overall Depth (In.)
3.6 in
Overall Width
7 in
Material
Ceramic
Includes
2- 6.5" Large Universal Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029631
Zoro #
G222729861
UPC #
872078038687
Country of Origin
China

Dimensions

Overall Length
14.2 in
Overall Depth (In.)
3.6 in
Overall Width
7 in

Details

Material
Ceramic
Includes
2- 6.5" Large Universal Bowl
Color
Citron

Description

Capturing the joy of sunny springtime days, Citron is cheerful and charming, transforming every meal into a warm, carefree moment. Bold and bright, it stands alone on any tabletop or perfectly pairs with other shades of STAUB.The elegance and functionality of Staub ceramics goes from freezer to oven to table. The glass porcelain finish matches Staub's cast iron to mix perfectly on your table top. Oven and broiler safe up to 572F, ceramics can also be used in the microwave and are dishwasher safe. Highly scratch, impact, and thermal shock resistant. Glass porcelain finish. Beautiful finish is highly scratch resistant. Oven safe up to 572F. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 572F. Dishwasher safe. Designed by Staub in France, manufactured in China. Made in China.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.