Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic 2-pc Large Universal Bowl Setand, White

  • Mfr # 1015112

  • Zoro # G122730097


product price: $59.79
/ea

Key Features

Overall Depth (In.)
3.6 in
Material
Ceramic
Color
White
Includes
2- 6.5" Large Universal Bowl
Overall Length
14.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1015112
Zoro #
G122730097
UPC #
035886335533
Country of Origin
China

Dimensions

Overall Depth (In.)
3.6 in
Overall Length
14.2 in
Overall Width
7 in

Details

Material
Ceramic
Color
White
Includes
2- 6.5" Large Universal Bowl

Description

The elegance and functionality of Staub ceramics goes from freezer to oven to table. The glass porcelain finish matches Staub's cast iron to mix perfectly on your table top. Oven and broiler safe up to 572F, ceramics can also be used in the microwave and are dishwasher safe. Highly scratch, impact, and thermal shock resistant. Glass porcelain finish. Beautiful finish is highly scratch resistant. Oven safe up to 572F. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 572F. Dishwasher safe. Designed by Staub in France, manufactured in China. Made in China.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.