Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic 2-pc Nested Mixing Bowl Setand, Dark Blue

  • Mfr # 1029122

  • Zoro # G922729802


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Height
5.2 in
Color
Dark Blue
Length
10.5 in
Material
Ceramic
Includes
3.5-qt/9.5-in Nesting Mixing Bowl & 1.6-qt/7-in Nesting Mixing Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1029122
Zoro #
G922729802
UPC #
872078038663
Country of Origin
China

Dimensions

Height
5.2 in
Length
10.5 in
Width
11.1 in

Details

Color
Dark Blue
Material
Ceramic
Includes
3.5-qt/9.5-in Nesting Mixing Bowl & 1.6-qt/7-in Nesting Mixing Bowl

Description

Versatile bowls for prepping, sharing, serving, mixing and more.Let elegance take shape with the newest additions to our stoneware serveware collection: A versatile 11-inch shallow serving bowl and a set of 2 nestable mixing bowls.The go-to choice for serving, mixing and more, these sophisticated stunners will transform your kitchen and are perfect for casual entertaining or elegant dinner parties.The versatile 11-inch shallow serving bowl features a wide base and low sides perfect for serving sides, plating up pasta, risotto, and brothy stews, and keeping on the counter as a fruit bowl. The nestable mixing bowls feature higher sides for whisking and stirring with less mess. These hardworking bowls can be used to prep ingredients or share snacks at the table. Proof bread, serve hearty salads, mix batter, and portion ingredients for every meal of the day.The elegance and functionality of STAUB ceramics goes from freezer to oven to table. The glass porcelain finish matches all STAUB cast iron to mix perfectly at the table. Oven and broiler safe up to 570 DegF, ceramics can also be used in the microwave and are dishwasher safe, as well as highly scratch, impact, and thermal shock resistant. Vitreous porcelain-enamel finish. Beautiful finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently and retains heat exceptionally well. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 570 DegF. Dishwasher safe. Designed in France.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.