Zoro Homepage

Ceramic 2-pc Oval Baking Dish Setand, Cherry

  • Mfr # 1014862

  • Zoro # G522729981


product price: $62.69
/ea

Key Features

Width
9.2 in
Length
14.7 in
Color
Cherry
Includes
9" Oval Baking Dish, 11" Oval Baking Dish
Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014862
Zoro #
G522729981
UPC #
872078023386
Country of Origin
China

Dimensions

Width
9.2 in
Length
14.7 in
Height
2.8 in

Details

Color
Cherry
Includes
9" Oval Baking Dish, 11" Oval Baking Dish
Material
Ceramic

Description

The elegance and functionality of Staub ceramics goes from freezer to oven to table. The glass porcelain finish matches Staub's cast iron to mix perfectly on your table top. Oven and broiler safe up to 572F, ceramics can also be used in the microwave and are dishwasher safe. Highly scratch, impact, and thermal shock resistant. Glass porcelain finish. Beautiful finish is highly scratch resistant. Oven safe up to 572F. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 572F. Dishwasher safe. Desiged by Staub in France, manufactured in China.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.