
Ceramic 2-pc Oval Baking Dish Setand, Dark Blue
Mfr # 1014863
Zoro # G522729844
product price: $62.69
/eaKey Features
Includes
9" Oval Baking Dish, 11" Oval Baking Dish
Width
9.2 in
Height
2.8 in
Color
Dark Blue
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1014863
Zoro #
G522729844
UPC #
872078023362
Country of Origin
China
Dimensions
Width
9.2 in
Height
2.8 in
Length
14.7 in
Details
Includes
9" Oval Baking Dish, 11" Oval Baking Dish
Color
Dark Blue
Material
Ceramic
Description
The elegance and functionality of Staub ceramics goes from freezer to oven to table. The glass porcelain finish matches Staub's cast iron to mix perfectly on your table top. Oven and broiler safe up to 572F, ceramics can also be used in the microwave and are dishwasher safe. Highly scratch, impact, and thermal shock resistant. Glass porcelain finish. Beautiful finish is highly scratch resistant. Oven safe up to 572F. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 572F. Dishwasher safe. Desiged by Staub in France, manufactured in China.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.