
Ceramic 2-pc Rectangular Baking Dish Setand, Cherry
Mfr # 1009529
Zoro # G222729816
product price: $59.99
/eaKey Features
Color
Cherry
Length
13.6 in
Includes
40508-590 7.87 x 10, 40508-585 6-inch x 7.5-inch
Height
2.8 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009529
Zoro #
G222729816
UPC #
872078022112
Country of Origin
China
Dimensions
Length
13.6 in
Height
2.8 in
Width
8.3 in
Details
Color
Cherry
Includes
40508-590 7.87 x 10, 40508-585 6-inch x 7.5-inch
Material
Ceramic
Description
This nesting set features 2 rectangular dishes measuring 6-inch x 7.5-inch and 7.5-inch x 10.5-inch. They are perfect for lasagna, casseroles, and desserts, as well as roasted meats and vegetables. The beautiful cherry red porcelain enamel glaze prevents moisture absorption during baking, so baked goods won't dry out. Diffuses heat gently and retains heat exceptionally well. Oven and broiler safe up to 572 DegF, ceramics can also be used in the microwave and are dishwasher safe. Highly scratch and impact resistant, STAUB ceramics are conveniently freezer safe. Set includes 6-inch x 7.5-inch and 7.5-inch x 10.5-inch rectangular baking dishes. Vitreous glass porcelain-enamel finish. Beautiful finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently, and retains heat exceptionally well. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 572 DegF. Dishwasher safe. Designed by STAUB in France.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.