Zoro Homepage

Ceramic 2-pc Rectangular Baking Dish Setand, Macaron Pastel Blue

  • Mfr # 1029456

  • Zoro # G522729943


product price: $62.69
/ea

Key Features

Color
Blue
Material
Ceramic
Length
13.6 in
Includes
7.5" X 6" Rectangular Baking Dish, 10.5" X 7.5" Rectangular Baking Dish
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029456
Zoro #
G522729943
UPC #
872078038779
Country of Origin
China

Dimensions

Length
13.6 in
Width
9.5 in
Height
2.8 in

Details

Color
Blue
Material
Ceramic
Includes
7.5" X 6" Rectangular Baking Dish, 10.5" X 7.5" Rectangular Baking Dish

Description

Elevate your spring table with our STAUB stoneware collection featuring pastel-hued bakeware so you can prep, bake, and serve in the same dish. Macarons are the quintessential French confection, and they were our inspiration for our ceramic bakeware. Their charming color palette of dark and light pinks, blues, and greens looks beautiful stacked in color progression or laid out on the table.This nesting set features 2 rectangular dishes measuring 6-inch x 7.5-inch and 7.5-inch x 10.5-inch. They are perfect for lasagna, casseroles, and desserts, as well as roasted meats and vegetables. The beautiful macaron pastels porcelain enamel glaze prevents moisture absorption during baking, so baked goods won't dry out. Diffuses heat gently and retains heat exceptionally well. Oven and broiler safe up to 572 DegF, ceramics can also be used in the microwave and are dishwasher safe. Highly scratch and impact resistant, STAUB ceramics are conveniently freezer safe. Set includes 6-inch x 7.5-inch and 7.5-inch x 10.5-inch rectangular baking dishes. Vitreous glass porcelain-enamel finish. Beautiful finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently, and retains heat exceptionally well. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 572 DegF. Dishwasher safe. Designed by STAUB in France.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.