
Ceramic 2-pc Rectangular Baking Dish Setand, Macaron Pastel Green
Mfr # 1029454
Zoro # G022730036
product price: $62.69
/eaKey Features
Height
2.8 in
Includes
7.5" X 6" Rectangular Baking Dish, 10.5" X 7.5" Rectangular Baking Dish
Length
13.6 in
Width
9.5 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1029454
Zoro #
G022730036
UPC #
872078038786
Country of Origin
China
Dimensions
Height
2.8 in
Length
13.6 in
Width
9.5 in
Details
Includes
7.5" X 6" Rectangular Baking Dish, 10.5" X 7.5" Rectangular Baking Dish
Color
Green
Material
Ceramic
Description
Elevate your spring table with our STAUB stoneware collection featuring pastel-hued bakeware so you can prep, bake, and serve in the same dish. Macarons are the quintessential French confection, and they were our inspiration for our ceramic bakeware. Their charming color palette of dark and light pinks, blues, and greens looks beautiful stacked in color progression or laid out on the table.This nesting set features 2 rectangular dishes measuring 6-inch x 7.5-inch and 7.5-inch x 10.5-inch. They are perfect for lasagna, casseroles, and desserts, as well as roasted meats and vegetables. The beautiful macaron pastels porcelain enamel glaze prevents moisture absorption during baking, so baked goods won't dry out. Diffuses heat gently and retains heat exceptionally well. Oven and broiler safe up to 572 DegF, ceramics can also be used in the microwave and are dishwasher safe. Highly scratch and impact resistant, STAUB ceramics are conveniently freezer safe. Set includes 6-inch x 7.5-inch and 7.5-inch x 10.5-inch rectangular baking dishes. Vitreous glass porcelain-enamel finish. Beautiful finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently, and retains heat exceptionally well. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 572 DegF. Dishwasher safe. Designed by STAUB in France.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.