Zoro Homepage

Ceramic 2-pc Rectangular Baking Dish Setand, Rustic Ivory

  • Mfr # 1009555

  • Zoro # G322729686


product price: $62.69
/ea

Key Features

Material
Ceramic
Length
13.6 in
Includes
40511-883 10.5" x 7.5" Rectangular Baking Rustic Ivory White; 40511-865 Staub Ceramic 7.5-inch x 6-inch Rectangular Baking Dish - Rustic Ivory
Width
8.3 in
Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009555
Zoro #
G322729686
UPC #
872078016920
Country of Origin
China

Dimensions

Length
13.6 in
Width
8.3 in
Height
2.8 in

Details

Material
Ceramic
Includes
40511-883 10.5" x 7.5" Rectangular Baking Rustic Ivory White; 40511-865 Staub Ceramic 7.5-inch x 6-inch Rectangular Baking Dish - Rustic Ivory
Color
Rustic Ivory

Description

Staub rectangular stoneware bakers gently retain heat and won't absorb moisture, producing a delicious result for all of your favorite dishes. The stackable 2-pack rectangular dishes measure 7.5'' x 6'' and 10.5'' x 7.5'' and are perfect for lasagna, casseroles, desserts, as well as roasted meats and vegetables, and transition beautifully from oven to table. Includes 7.5'' x 6'' and 10.5'' x 7.5'' Rectangular Baking Dishes. Vitreous glass porcelain-enamel finish. Beautiful finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently and retains heat exceptionally well. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 572F. Dishwasher safe. Desiged by Staub in France, manufactured in China.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.