Zoro Homepage

Ceramic 2-pc Rectangular Baking Dish Setand, Rustic Red

  • Mfr # 1015236

  • Zoro # G022729825


product price: $62.69
/ea

Key Features

Material
Ceramic
Color
Rustic Red
Width
8.3 in
Length
13.6 in
Includes
40511-885 10.5-x 7.87 inch; 6-inch x 7.5-inch 40511-867
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015236
Zoro #
G022729825
UPC #
872078016944
Country of Origin
China

Dimensions

Width
8.3 in
Length
13.6 in
Height
2.8 in

Details

Material
Ceramic
Color
Rustic Red
Includes
40511-885 10.5-x 7.87 inch; 6-inch x 7.5-inch 40511-867

Description

This nesting set features 2 rectangular dishes measuring 6-inch x 7.5-inch and 7.5-inch x 10.5-inch. They are perfect for lasagna, casseroles, and desserts, as well as roasted meats and vegetables. The beautiful red porcelain enamel glaze prevents moisture absorption during baking, so baked goods won't dry out. Diffuses heat gently and retains heat exceptionally well. Oven and broiler safe up to 572 DegF, ceramics can also be used in the microwave and are dishwasher safe. Highly scratch and impact resistant, STAUB ceramics are conveniently freezer safe. Set includes 6-inch x 7.5-inch and 7.5-inch x 10.5-inch rectangular baking dishes. Vitreous glass porcelain-enamel finish. Beautiful finish is highly scratch resistant. Stoneware will not absorb moisture, diffuses heat gently, and retains heat exceptionally well. Transitions from oven to table beautifully. Microwave, freezer, broiler, and oven safe up to 572 DegF. Dishwasher safe. Designed by STAUB in France.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.